Stackable Storage Tote W/ Lid, 10 gal, 19 in L x 15-3/4 in W x 13-1/4 in H, Black, Yellow, Gray

  • Mfr # 8510GRBKYL.10

  • Zoro # G9792151


product price:  $18.99
/ea

Key Features

Overall Height
13-1/4 in
Overall Length
19 in
Overall Width
15-3/4 in
Type
Stackable
Material
Polypropylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8510GRBKYL.10
Zoro #
G9792151
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
13-1/4 in
Overall Length
19 in
Overall Width
15-3/4 in
Overall L x W x H
19 in L x 15-3/4 in W x 13-1/4 in H
Inside Height
13 in
Inside Width
11 in
Inside Length
12 1/4 in
Top Inside Width
11 in
Bottom Inside Length
12 1/4 in
Top Inside Length
12 1/4 in
Bottom Inside Width
11 in

Details

Type
Stackable
Volume Capacity
10 gal
Material
Polypropylene
Load Capacity
10 gal.
Color
Black, Yellow, Gray
Item
Storage Tote W/ Lid
Includes
Lid
Shape
Rectangular
Stackable
Stacking Capable
Series
Durabilt
Electrostatic Discharge
Not Electrostatic Discharge Conductive
Nestable
Nesting Capable
Resistant To
Blemish, Dent, Weather
Lid Locking Type
Latches
Body Color
Black
Lid Color
Yellow
Includes Lid
Lid Included
NSF Certified
Not NSF Certified
FDA Compliant
Not FDA Compliant
Ventilated
Not Ventilated
Metal Detectable
Not Metal Detectable
Edge/Corner Design
Rounded

Description

Storage Tote, Includes Lid Lid Included, Material Plastic, Maximum Operating Temperature Not Applicable, Minimum Operating Temperature Not Applicable, Body Color Black, Lid Color Yellow, Nestable Nesting Capable, Overall Height 13 1/4 in, Overall Length 19 in, Overall Width 15 3/4 in, Resistant To Blemish, Dent, Weather, Stackable Stacking Capable, Stacking Capacity Not Applicable, Volume Capacity 10 gal, Weight Capacity Not Applicable, NSF Certified Not NSF Certified

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.