Zoro Homepage

Click Sign, 6-3/4"x5/8"x3", Graphite

  • Mfr # DBL497637

  • Zoro # G801816494


product price: $26.29
/ea

Key Features

Mounting Style
Wall Mountable; Door-mountable
Material
Plastic
Height
3"
Width
6.8"
Color
Graphite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DBL497637
Zoro #
G801816494
UPC #
616528900793
Country of Origin
Germany

Dimensions

Height
3"
Width
6.8"
Length
0.6"

Details

Item
Click Sign
Mounting Style
Wall Mountable; Door-mountable
Material
Plastic
Color
Graphite
Includes
CLICK SIGN Holder; Screws; Anchors; Adhesive Pads; Fabric Panel Pin
Type
Sign Holder

Description

Click Sign provides a professional, cost-effective solution for interior door, wall, and panel system signage. Transparent, acrylic message window opens easily for fast changes. Use screws and plastic anchors to mount Click Sign to a wall. Use a two-prong pin to attach to a fabric panel wall or adhesive pads for mounting to other surfaces. Interior sign holder is made of ABS plastic with graphite finish. Click Sign includes screws, anchors, fabric panel pin and adhesive pads. Formatting software for creating sign inserts is available online.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.