36 in. W x 72 in. L Dura-Rug 400 Entrance Mat

  • Mfr # 400S3672

  • Zoro # G715816665


product price:  $223.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400S3672
Zoro #
G715816665
UPC #
847928001180
Country of Origin
United States

Description

Carpet-like nap and open mesh construction absorb moisture and trap dirt from foot traffic. Outstanding combination of attractive appearance and utility service. Tough nap resists wear and retains its soft texture even in high traffic locations. Easily rolled for convenient cleaning and storage. Not recommended for areas where large amounts of grease and oil collect. -Applications: Outdoor Vestibule. -Heavy duty tire mat with carpet surface. -Made from recycled tires. -Virtually indestructible. -Roll up for easy cleaning. -Will last for years. -Pattern: Straight weave unless otherwise specified. -Material: Pile top rubberized fabric links from recycled tires woven on galvanized steel rods. -Color: Natural. -Shape: Rectangular. -Dimensions: 36 W x 72 L.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.