Zoro Homepage

681S0035BL 3 ft. W x 5 ft. L DuraLoop Entrance Mat in Blue

  • Mfr # 681S35BL

  • Zoro # G815816619


product price: $94.65
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
681S35BL
Zoro #
G815816619
UPC #
847928000732
Country of Origin
China

Description

Excellent scraping action and multidirectional walking surface. UV stabilized to resist fading. Use in exterior or interior applications. Stain and mildew resistant and resistant to most chemicals. Easy maintenance and cleaning; just shake and hose down to clean. Tight weave eliminates entrapment or stones cigarette butts and other objects. Plasticized coating keeps the mat from fraying or loops from coming loose; reducing tripping and increasing wearability. -Applications: Indoor Outdoor Vestibule. -Extruded vinyl with loop surface and bevel edge. -Absorbs moisture and hides dirt on surface. -Stain and mildew resistant UV stable and chemical resistant. -Use indoors or outdoors. -Hose or vacuum to clean. -Comfortable to walk on. -Water and dirt penetrates through the coils to keep surface clean and dry. -Noncombustible. -Shake to remove dirt. -clean with light detergent or water. -Allow to dry completely. -3' 4' wide up to 20' long. -Custom widths and lengths can be made by seaming. -Material: Extruded vinyl. -Color: Blue. -Shape: Rectangular. -Dimensions: 3' W x 5' L.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.