Durable Corporation 613S0046CH 4 ft. W x 6 ft. L Spectra Rib Entrance Mat in Charcoal

  • Mfr # 613S46CH

  • Zoro # G003700317


product price:  $144.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
613S46CH
Zoro #
G003700317
UPC #
847928005485
Country of Origin
United States

Description

Deep-ribbed 100% polypropylene needle punch fibers work vigorously to channel dirt and moisture away from foot traffic. Groove structure provides long wear and color retention. 75 mil, slip-resistant, solid vinyl backing reduces mat movement while protecting floors. Meets Federal flammability regulations DOSC FF 1-70 and DOC FF-2-70.
  • Applications: Indoor, Vestibule.
  • Polypropylene Rib fiber with vinyl back and border.
  • Excellent scraping action cleans shoes and boots.
  • Rib pattern channels water equally throughout mat.
  • Vinyl edging and backing allows mat to stay in place.
  • Vacuum or hose to clean, dries quickly.
  • Material: 100% olefin pile on vinyl with vinyl borde.
  • Color: Charcoal.
  • Shape: Rectangular.
  • Dimensions: 4' W x 6' L.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.