Durable Corporation 630S0046CH 4 ft. W x 6 ft. L Stop-N-Dry Mat in Charcoal

  • Mfr # 630S46CH

  • Zoro # G903700202


product price:  $160.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
630S46CH
Zoro #
G903700202
UPC #
847928001142
Country of Origin
India

Description

This Polyester carpet mat is extremely strong and durable. Fibers are resistant to most chemicals, stretching and shrinking. It is also wrinkle, mildew and abrasion resistant. Polyester in nature is quick drying and excellent for the harshest climates. Mat is easily cleaned by vacuuming and is machine washable.
  • Applications: Indoor, Vestibule.
  • The polyester carpet is resistant to stretching and shrinking.
  • Wrinkle, mildew and abrasion resistant.
  • Quick drying.
  • Easily cleaned with a vacuum or washing machine.
  • Excellent for all weather conditions.
  • Material: Polypropylene needlepunch fiber surface with a reinforced nitrile rubber gripper backing.
  • Color: Charcoal.
  • Shape: Rectangular.
  • Dimensions: 4' W x 6' L.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.