oration 681S0023BN 2 ft. W x 3 ft. L DuraLoop Entrance Mat in Brown
- Mfr # 681S23BN
- Zoro # G803700333
product price:Â
$
69.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 681S23BN
- Zoro #
- G803700333
- UPC #
- 847928000718
- Country of Origin
- China
Description
Excellent scraping action and multidirectional walking surface. UV stabilized to resist fading. Use in exterior or interior applications. Stain and mildew resistant and resistant to most chemicals. Easy maintenance and cleaning; just shake and hose down to clean. Tight weave eliminates entrapment or stones, cigarette butts, and other objects. Plasticized coating keeps the mat from fraying or loops from coming loose; reducing tripping and increasing wearability.
Applications: Indoor, Outdoor, Vestibule.
Extruded vinyl with loop surface and bevel edge.
Absorbs moisture and hides dirt on surface.
Stain and mildew resistant, UV stable, and chemical resistant.
Use indoors or outdoors.
Hose or vacuum to clean.
Comfortable to walk on.
Water and dirt penetrates through the coils to keep surface clean and dry.
Noncombustible.
Shake to remove dirt.
clean with light detergent or water.
Allow to dry completely.
3', 4' wide up to 20' long.
Custom widths and lengths can be made by seaming.
Material: Extruded vinyl.
Color: Brown.
Shape: Rectangular.
Dimensions: 2' W x 3' L.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.