Leak Repair Plug, Drum Patch
- Mfr # PTY1102
- Zoro # G024446973
product price:Â
$
55.39
/ea
Key Features
Wedge Height
2 in
Fastener Material
Silicone
Dowel Diameter
2 in
Ball Plug Diameter
2 in
Patch Type
Drum Patch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTY1102
- Zoro #
- G024446973
- UPC #
- 036226070039
- Country of Origin
- Canada
- Item
- Leak Repair Plug
- Fastener Material
- Silicone
- Patch Type
- Drum Patch
- Number of Dowels Included
- 0
- Number of Felt Sheets Included
- 0
- Number of Wedges Included
- 0
- Number of Ball Plugs Included
- 1
Dimensions
- Wedge Height
- 2 in
- Dowel Diameter
- 2 in
- Ball Plug Diameter
- 2 in
- Backing Plate Width
- 2 in
- Backing Plate Height
- 2 in
Description
Leak Repair Plug, Fastener Material Silicone, Patch Type Drum Patch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.