
SHERPA Desk Reference System, 10 Panels, 10 x 5.63 x 13.88, Assorted Borders (Discontinued)
- Mfr # 616528501778
- Zoro # G7194321
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
616528501778
Zoro #
G7194321
UPC #
616528501778
Country of Origin
Germany
Dimensions
Size
Letter
Details
Item
Expandable Desk System,10 Panels,10x5x13
Color
Gray
Material
Polypropylene
Number of Compartments
10
Features
Expandable;Snap-On Index Tabs;Weighted Base
Capacity
20 Sheets
Weight
4.579 lbs
Description
Expandable Desk System,10 Panels,10x5x13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.