Skip to Main Content
customer-service Help

Name Badge, Pin/Clip, 1/8" W, 2-1/4" H, PK25

  • Zoro #: G5113101
  • Mfr #: 821419
Durable Name Badge, Pin/Clip, 1/8" W, 2-1/4" H, PK25 821419
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$18.70 ($0.75/unit)
  • Item: Name Badges
  • Name Badge Type: Name Badge
  • Height: 2 1/4 in
See full product details
Orders over $75 ship free.

Durable #821419 Specifications

  • Zoro #: G5113101
  • Mfr #: 821419
  • Item: Name Badges
  • Name Badge Type: Name Badge
  • Height: 2 1/4 in
  • Length: 3 11/16 in
  • Width: 1/8 in
  • Color: Transparent
  • Material: Polypropylene
  • Type: Pin/Clip
  • Length (Straight Wireway): 3 11/16 in
  • Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Name Badges, Name Badge Type Name Badge, Color Transparent, Height 2 1/4 in, Length 3 11/16 in, Width 1/8 in, Material Polypropylene, Package Quantity 25

Reviews of Durable #821419