Shop DURABLE OFFICE PRODUCTS
See all product information
Create Account
476801 Duraframe Sign Holder; Black Frame
- Mfr # 476801
- Zoro # G503982183
product price:Â
$
39.99
/ea
Key Features
Color
Black
Width
9 in
Height
14 in
Orientation
Horizontal, Vertical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 476801
- Zoro #
- G503982183
- UPC #
- 616528901431
- Country of Origin
- Poland
Dimensions
- Width
- 9 in
- Height
- 14 in
Details
- Item
- Document Frame
- Color
- Black
- Orientation
- Horizontal, Vertical
Description
Features
- Self-adhering display sign with hinged magnetic front.
- Lets you create professional-looking sign-age/displays quickly and easily.
- Adheres to any smooth, solid surface-simply peel, stick and you're done.
- Special adhesive allows for repositioning from one location to another.
- Sturdy lens cover lifts effortlessly, allowing for speedy insert updates.
- Magnetic seal holds inserts securely in place.
- Can be read from both sides when affixed to transparent surfaces, such as glass.
- Global Product Type - Signs & Sign Holders-One-Sided.
- Frame Color - Black.
- Material - PVC.
- Orientation - Landscape, Portrait.
- Loading Hinged - Front.
- Mounting - Self-Adhesive.
- Shape - Rectangular.
- Placement - Wall, Flat Surfacem, Glass.
- Face Color - Clear.
- Frame Material - PVC.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.