Anti-Slip Contoured Edge PVC Desk Pad, 20.5 x 25.5, Black

  • Mfr # 710301

  • Zoro # G315960492


product price:  $33.99
/ea

Key Features

Material
PVC
Color
Black
Depth
25-1/2 in
Container Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
710301
Zoro #
G315960492
UPC #
-
Country of Origin
Germany

Dimensions

Width
20-1/2 in
Depth
25-1/2 in

Details

Item
Table Mats
Material
PVC
Color
Black
Container Shape
Rectangular

Description

Protect your desk with the DURABLE Anti-Slip Contoured Edge PVC Desk Pad. Crafted with convenience in mind, this desk pad is designed to withstand the rigors of daily use and to protect your desk from scratches, stains, spills, heat and scuffs. The perfect solution whether you're working from home or in a commercial workspace, the sleek black design adds a touch of sophistication to any workstation. The contoured edge takes user comfort to the next level, minimizing wrist strain during extended periods of work, making it an ideal choice for professionals who have long workdays. The soft, anti-slip back ensures that the desk pad stays securely in place, enhancing stability during use. This feature makes it especially well-suited for dynamic work environments where movement is constant, preventing any unwanted shifting or slippage. Transform your desk with the DURABLE Anti-Slip Contoured Edge PVC Desk Pad-a reliable, durable, and aesthetically pleasing addition to any home or commercial office space. For over 100 years, DURABLE has been synonymous with quality, design, and functionality. As a testament to this legacy, DURABLE products combine innovative design with a wealth of experience.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.