
Badge Holder, Magnetic, Silver, PK10
Mfr # 854223
Zoro # G5092932
product price: $131.99
/pk 10, $13.20/ea
Free Shipping & Returns
Key Features
Type
Magnetic
Color
Silver
Includes
Magnet
Width (In.)
3 9/16 in
For Use With
ID Cards
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
854223
Zoro #
G5092932
UPC #
04005546807836
Country of Origin
Germany
Dimensions
Width (In.)
3 9/16 in
Height (In.)
1 1/2 in
Depth (In.)
1/4 in
Overall Width
3 1/8 in
Overall Height
1 1/2 in
Badge Pouch Width
3 1/8 in
Badge Pouch Height
1 1/2 in
Overall Depth
1/4 in
Media Size Supported
2.88 in x 1.25 in
Details
Item
Badge Holder
Type
Magnetic
Color
Silver
Includes
Magnet
For Use With
ID Cards
Legend
No Legend
Features
Durable, Magnetic
Product Type
Badge Holder
Background Color
Gray
Badge Attachment
Pouch
Retractability
Non-Retractable
Badge Pouch Material
Plastic
Badge Orientation
Horizontal
Description
Badge Holder, Magnetic, Color Silver, Legend No Legend, For Use With ID Cards, Includes Magnet, Package Quantity 10
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.