Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Badge Reel, 3-5/16" L, Retractable, PK10

  • Mfr # 815258

  • Zoro # G5092862


product price: $32.19
/pk 10, $3.22/ea

Key Features

Type
Retractable
Material
Plastic
Color
Charcoal
Width
1 1/4 in
Length
3 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
815258
Zoro #
G5092862
UPC #
-
Country of Origin
China

Dimensions

Width
1 1/4 in
Length
3 5/16 in
Height
3 5/16 in
Extended Length
23 in
Retracted Length
3 5/16 in
Material Thickness
3/8 in
Overall Width
3 3/8 in
Overall Height
3 3/8 in
Retractable Cord Extended Length
31 1/2 in
Lanyard Strap Length
31 1/2 in
Overall Depth
1 1/4 in
Diameter
1.2 in

Details

Item
Badge Holder
Type
Retractable
Material
Plastic
Color
Charcoal
Includes
Clip
Number Series
Blank
For Use With
Card Fix Card Holder 8188-01
Legend
No Legend
Features
Belt Clip, Retractable Cord
Product Type
Badge Holder
Badge Pouch Material
Plastic
Badge Attachment
Strap
Background Color
Black
Retractability
Retractable
Badge Orientation
Horizontal, Vertical

Description

Badge Holder, Retractable, Number Series Blank, Material Plastic, Color Charcoal, Length 3 5/16 in, Width 1 1/4 in, Height 3 5/16 in, Retracted Length 3 5/16 in, Extended Length 23 in, Legend No Legend, For Use With Badges, ID Cards, Includes Clip, Material Thickness 3/8 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.