Zoro Homepage

Cable clamps Pro 2, for 2 cables, Gra, PK 4

  • Mfr # 504310

  • Zoro # G016381893


product price: $21.99
/pk 4, $5.50/ea

Key Features

Clamp Color
Gray
Mounting Method
Self-Adhesive
Material
Plastic
Width
0.98"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504310
Zoro #
G016381893
UPC #
04005546994109
Country of Origin
Germany

Dimensions

Width
0.98"

Details

Item
Cable clamps Pro 2,for 2 cables,Gra
Clamp Color
Gray
Mounting Method
Self-Adhesive
Material
Plastic

Description

Cable clamps Pro 2,for 2 cables,Gra, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.