Zoro Homepage

Cable Clips for 2 Cables Graphite, PK 6

  • Mfr # 503837

  • Zoro # G716381421


product price: $15.19
/pk 6, $2.53/ea

Key Features

Length
0.79"
Material
Plastic
Mounting Method
Self-adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
503837
Zoro #
G716381421
UPC #
04005546991399
Country of Origin
China

Dimensions

Length
0.79"

Details

Item
Cable Clips for 1 Cable Graphite
Material
Plastic
Mounting Method
Self-adhesive

Description

Cable Clips for 1 Cable Graphite, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.