
Cable Clips for 3 Cables Grey, PK 2
Mfr # 503910
Zoro # G416381424
product price: $15.19
/pk 2, $7.60/eaKey Features
Material
Plastic
Clamp Color
Gray
Width
0.79"
Mounting Method
Self-adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
503910
Zoro #
G416381424
UPC #
04005546991450
Country of Origin
China
Dimensions
Width
0.79"
Details
Item
Cable Clips for 3 Cables Grey
Material
Plastic
Clamp Color
Gray
Mounting Method
Self-adhesive
Description
Cable Clips for 3 Cables Grey, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.