Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable Clips for 4 Cables Graphite, PK 2

  • Mfr # 504037

  • Zoro # G516381447


product price: $17.19
/pk 2, $8.60/ea

Key Features

Length
82 mm
Mounting Method
Self-adhesive
Material
Plastic
Width
0.79"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504037
Zoro #
G516381447
UPC #
04005546991474
Country of Origin
China

Dimensions

Length
82 mm
Width
0.79"

Details

Item
Cable Clips for 4 Cables Graphite
Mounting Method
Self-adhesive
Material
Plastic

Description

Cable Clips for 4 Cables Graphite, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.