
Cable Management Box w/Usb Outlet, Flame
Mfr # 503510
Zoro # G107141283
product price: $41.39
/eaKey Features
Height
5.38
Width
4.75
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
503510
Zoro #
G107141283
UPC #
-
Country of Origin
Germany
Dimensions
Opening Size
Small
Height
5.38
Width
4.75
Details
Item
Tech Products
Color
Grey
Material
Plastic
Description
Cable Management Box w/Usb Outlet,Flame
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.