Zoro Homepage

Card Holder, 4-1/4" L, Outdoor Secure, PK10

  • Mfr # 841419

  • Zoro # G5092847


product price: $49.79
/pk 10, $4.98/ea

Key Features

Type
Outdoor Secure
Material
Plastic
Color
Transparent, Black
Width
4 1/4 in
Length
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
841419
Zoro #
G5092847
UPC #
04005546981833
Country of Origin
China

Dimensions

Width
4 1/4 in
Length
4 1/4 in
Height
3 5/8 in
Material Thickness
1/16 in
Overall Height
3 7/8 in
Overall Width
4 3/8 in
Badge Pouch Height
3 7/8 in
Lanyard Strap Width
4 3/8 in
Badge Pouch Width
4 3/8 in
Lanyard Strap Length
7 1/8 in

Details

Item
Name Badge Holder
Type
Outdoor Secure
Material
Plastic
Color
Transparent, Black
Includes
Arm Strap
Legend
No Legend
For Use With
Badges, ID Cards
Number Series
Blank
Features
Adjustable Hand Strap, Watertight, UV Resistant
Product Type
Arm Band Badge Holder
Badge Orientation
Horizontal
Background Color
Clear
Retractability
Non-Retractable
Badge Pouch Material
Plastic
Badge Attachment
Pouch

Description

Badge Holder, Outdoor Secure, Number Series Blank, Material Plastic, Color Translucent, Length 4 1/4 in, Width 4 1/4 in, Height 3 5/8 in, Legend No Legend, For Use With Badges, ID Cards, Includes Arm Strap, Material Thickness 1/16 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.