Zoro Homepage

Click Sign, 5-7/8"Wx4-1/8"H, Panel Pin

  • Mfr # 497737

  • Zoro # G7319739


product price: $23.89
/ea

Key Features

Size
4-1/8 in W x 5-7/8 in H
Material
Plastic, Aluminum
Height
5"
Width
6.69"
Color
Graphite
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
497737
Zoro #
G7319739
UPC #
-
Country of Origin
Germany

Dimensions

Size
4-1/8 in W x 5-7/8 in H
Height
5"
Width
6.69"
Length
0.69"

Details

Item
Click Sign,5-7/8"Wx4-1/8"H,Panel Pin
Material
Plastic, Aluminum
Color
Graphite
Includes
Screws And Anchors For Wall Mounting, Adhesive Pads For Mounting To Glass
Type
Rectangle

Description

Click Sign,5-7/8 In.Wx4-1/8 In.H,Panel Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.