Zoro Homepage

Clip PRO 1, Graphite Self-Cable Clip, PK 6

  • Mfr # 504237

  • Zoro # G016381435


product price: $25.89
/pk 6, $4.32/ea

Key Features

Material
Plastic
Mounting Method
Self-adhesive
Width
0.79"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
504237
Zoro #
G016381435
UPC #
04005546994086
Country of Origin
Germany

Dimensions

Width
0.79"

Details

Item
Clip PRO 1,Graphite Self-Cable Clip
Material
Plastic
Mounting Method
Self-adhesive

Description

Clip PRO 1,Graphite Self-Cable Clip, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.