
Clip PRO 1, Grey Cable Clips, PK 6
Mfr # 504210
Zoro # G916381467
product price: $25.89
/pk 6, $4.32/eaKey Features
Clamp Color
Gray
Width
0.79"
Mounting Method
Self-adhesive
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
504210
Zoro #
G916381467
UPC #
04005546994062
Country of Origin
Germany
Dimensions
Width
0.79"
Details
Item
Clip PRO 1, Grey Cable Clips
Clamp Color
Gray
Mounting Method
Self-adhesive
Material
Plastic
Description
Clip PRO 1, Grey Cable Clips, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.