Zoro Homepage

Contoured Edge Desk Mat, 19.69'' x 25.59'', Black

  • Mfr # 713301

  • Zoro # G814898166


product price: $36.59
/ea

Key Features

Length
25.59 in
Width
19.69 in
Dated Goods
No
Recycled
No
Depth
0.04 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
713301
Zoro #
G814898166
UPC #
-
Country of Origin
Germany

Dimensions

Length
25.59 in
Width
19.69 in
Depth
0.04 in
Thickness
0.04 in

Details

Color
Black
Dated Goods
No
Recycled
No
Recycled Total
0%
Assembly Required
No
Recycled Post Consumer Waste
0%

Description

Made with polypropylene, this Desk Mat with Contoured Edges is the perfect addition to your office. Desk mat works as an underlay surface for notes, directories and more. Nonslip design stays in place for efficient use. Rounded corners enhance longevity. Smooth surface is easy to wipe clean on both sides.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.