
Contoured Edge Desk Mat, 19.69'' x 25.59'', Red
Mfr # 713303
Zoro # G114898156
product price: $36.59
/eaKey Features
Length
25.59 in
Width
19.69 in
Recycled
No
Dated Goods
No
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
713303
Zoro #
G114898156
UPC #
-
Country of Origin
Germany
Dimensions
Length
25.59 in
Width
19.69 in
Depth
0.04 in
Thickness
0.04 in
Details
Color
Red
Recycled
No
Dated Goods
No
Assembly Required
No
Recycled Total
0%
Recycled Post Consumer Waste
0%
Description
Made with polypropylene, this Desk Mat with Contoured Edges is the perfect addition to your office. Desk mat works as an underlay surface for notes, directories and more. Nonslip design stays in place for efficient use. Rounded corners enhance longevity. Smooth surface is easy to wipe clean on both sides.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.