Zoro Homepage

Crystal Sign, 4-1/8"Wx4-1/8"H

  • Mfr # 482019

  • Zoro # G7319389


product price: $39.19
/ea

Key Features

Size
4-1/8 in W x 4-1/8 in H
Mounting Style
Screw Fixings
Material
Plastic
Height
4.84"
Width
4.13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
482019
Zoro #
G7319389
UPC #
-
Country of Origin
Germany

Dimensions

Size
4-1/8 in W x 4-1/8 in H
Height
4.84"
Width
4.13"
Length
1.3"

Details

Item
Crystal Sign,4-1/8"Wx4-1/8"H
Mounting Style
Screw Fixings
Material
Plastic
Color
Transparent
Includes
2 Standoff Posts, 2 Acrylic Panels, 2 Micro-Perforated Mylar Inserts, Mounting Hardware And Template For Wall Mounting
Type
Square

Description

Crystal Sign,4-1/8 In.Wx4-1/8 In.H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.