
Desk Storage, 4 Drawer Box Locks Top Draw
Mfr # 760627
Zoro # G7320299
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Width
11.56"
Height
14.31"
Length
12"
Type
Letter Size
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
760627
Zoro #
G7320299
UPC #
-
Country of Origin
Poland
Dimensions
Width
11.56"
Height
14.31"
Length
12"
Details
Item
Desk Storage,4 Drawer Box Locks Top Draw
Material
Plastic
Color
Gray/Multicolor
Type
Letter Size
Finish
Anthracite
Features
Non-Slip, Removeable Drawers, Stackable, Recessed Handle Grip Design and Partially Lockable
For Use With
Stackable With Other Varicolor Drawers
Includes
Drawer Box, Drawers, Transparent Labeling Windows And Edp-Printable, Easy-To-Exchange Label Inserts
Drawers
4
Description
Desk Storage,4 Drawer Box Locks Top Draw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.