Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desktop Storag, 5 Drawere Box, Gray/Multi

  • Mfr # 760527

  • Zoro # G7320341


product price: $92.99
/ea
Free Shipping & Returns

Key Features

Material
Plastic
Width
11.56"
Height
14.31"
Length
12"
Includes
Drawer Box, Drawers, Transparent Labeling Windows And Edp-Printable, Easy-To-Exchange Label Inserts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
760527
Zoro #
G7320341
UPC #
-
Country of Origin
Poland

Dimensions

Width
11.56"
Height
14.31"
Length
12"

Details

Item
Desktop Storag,5 Drawere Box,Gray/Multi
Material
Plastic
Color
Gray/Multicolor
Includes
Drawer Box, Drawers, Transparent Labeling Windows And Edp-Printable, Easy-To-Exchange Label Inserts
For Use With
Stackable With Other Varicolor Drawers
Finish
Anthracite
Type
Letter Size
Features
Non-Slip, Removeable Drawers, Stackable, Recessed Handle Grip Design
Number of Compartments
5
Drawers
5

Description

Desktop Storag,5 Drawere Box,Gray/Multi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.