Zoro Homepage

DURABLE Laptop Stand FOLD - Upto 15" Screen Size Notebook Support - Aluminum - Silver

  • Mfr # 505123

  • Zoro # G409440046


product price: $69.89
/ea

Key Features

Color
Silver
Material
Metal
Height
5.5 in
Width
6.5 in
Weight Capacity
11 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
505123
Zoro #
G409440046
UPC #
-
Country of Origin
Germany

Dimensions

Height
5.5 in
Width
6.5 in
Depth
9.4 in
Length
9.4 in
Inner width
6.5 in
Inner depth
9.5 in
Inner height
5.7 in
Max. Screen Size Supported
15 in

Details

Color
Silver
Material
Metal
Weight Capacity
11 lbs
Mounting
Table stand
Includes
Laptop Stand FOLD, Practical Travel Bag.
Features
Anti-slip, Adjustable, Ergonomic Design
Item
Adjustable Laptop Stand, For Laptops and
Filling quantity
1 monitor
Assembly
completely mounted
Device Supported
Notebook
Cooling Fan
No

Description

Adjustable Laptop Stand, For Laptops and

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.