Zoro Homepage

DURAFIX Roll 5, Self Adhesive Magnetic Rail on Roll, Black, 10PK

  • Mfr # 470801

  • Zoro # G915140218


product price: $91.89
/pk 10, $9.19/ea
Free Shipping & Returns

Key Features

Length
6.5 in
Width
6.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470801
Zoro #
G915140218
UPC #
-
Country of Origin
China

Dimensions

Length
6.5 in
Width
6.3 in

Description

Attach documents quickly and easily with the Durafix Roll. Simply stick the magnet to your chosen surface, open the clip, place the note inside and close. Customizable strip roll can be cut to size to fit any application. Self-adhesive attachment allows a uniform appearance on smooth surfaces such as cabinets, glass doors, shop windows and whiteboards. Self-adhesive will not leave a residue when removed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.