Zoro Homepage

DURAFRAME Self-Adhesive Magnetic Letter Sign Holder, Silver, 2PK

  • Mfr # 476923

  • Zoro # G606439775


product price: $29.19
/pk 2, $14.60/ea

Key Features

Size
11 x 17
Mounting Style
Self-Adhesive
Material
PVC
Height
18"
Width
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476923
Zoro #
G606439775
UPC #
-
Country of Origin
Poland

Dimensions

Size
11 x 17
Height
18"
Width
12"
Length
18 in

Details

Mounting Style
Self-Adhesive
Material
PVC
Color
Silver

Description

DURAFRAME® Self-Adhesive Sign Holders from DURABLE® are the go-to solution for effortless professional signage display. Easily showcase important information on windows, glass doors, or any smooth, solid surface with these dual-sided frames, instantly grabbing attention and effectively conveying your message right where you need it. The double-sided visibility displays two messages simultaneously for maximum impact. Perfect for storefronts, conference rooms, or any area where signage needs to be seen from inside and outside. Keep your messaging up to date with the innovative flip-up magnetic frame. This unique design means you can update promotions, announcements, safety information, or directional signage without any hassle. Simply lift the frame, swap out your content, and secure it back in place with the magnetic closure. This keeps your signage fresh, relevant, and engaging for your employees and customers. With no bulky mounting hardware or unsightly tape, these sign holders have a clean and modern appearance. DURAFRAME's self-adhesive backing securely adheres to any smooth, solid surface, and can be repositioned without leaving behind any residue, giving you the flexibility to adjust your signage as needed. Tailor your signage to fit your unique space perfectly by placing DURAFRAME in portrait or landscape orientation. Ideal for fast-paced and high-traffic environments such as retail stores, restaurants, hotels, offices, warehouses, healthcare facilities, and manufacturing plants, DURAFRAME Self-Adhesive Sign Holders offer practicality and versatility for your signage needs.


  • • Quickly and easily showcase professional signage on windows, glass doors, or any smooth, solid surface.
  • • Display different messages simultaneously with double-sided visibility; perfect for storefronts facing both indoor and outdoor spaces, windows, meeting rooms, glass doors, and anywhere signage needs to be seen from both directions.
  • • The flip-up magnetic frame securely holds multiple pages in place and makes updating promotions, announcements, safety info, or directions effortless.
  • • Sleek and modern frame design with self-adhesive backing ensures a clean and professional appearance without the need for additional mounting hardware or unsightly tape, creating a polished presentation for your messaging.
  • • Securely adheres to any smooth and solid surface and is easy to remove and reposition.
  • • Can be placed in portrait or landscape orientation depending on your needs. DURAFRAME's come 2 in a pack.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.