Zoro Homepage

DURAFRAME Sign Holder, 5.5 x 8.5, Silver, 2PK

  • Mfr # 491323

  • Zoro # G605674825


product price: $15.85
/pk 2, $7.93/ea

Key Features

Size
5.5 x 8.5
Mounting Style
Self-Adhesive
Material
PVC
Height
9.5"
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
491323
Zoro #
G605674825
UPC #
616528901530
Country of Origin
Poland

Dimensions

Size
5.5 x 8.5
Height
9.5"
Length
0.13"

Details

Item
Signs & Sign Holders
Mounting Style
Self-Adhesive
Material
PVC
Color
Silver
Type
Horizontal; Vertical

Description

Self-adhering display sign with hinged magnetic front lets you create professional looking signage/displays quickly and easily. Adheres to any smooth and solid surface. Simply peel, stick and you're done. Sturdy cover lifts effortlessly, allowing for speedy insert updates. Magnetic seal holds inserts securely in place. Can be read from both sides when affixed to transparent surfaces, such as glass. Frame looks identical from both sides. Can be used in both portrait and landscape formats.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.