Zoro Homepage

Duraglas Desk Pad, 21"x 16", Transparent

  • Mfr # 711219

  • Zoro # G7320262


product price: $22.39
/ea

Key Features

Material
Plastic
Color
Transparent
Width
21"
Height
0.13"
Length
15.88"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
711219
Zoro #
G7320262
UPC #
-
Country of Origin
Germany

Dimensions

Width
21"
Height
0.13"
Length
15.88"
Size
15-5/8" x 21"

Details

Item
Duraglas Desk Pad,21"x 16",Transparent
Material
Plastic
Color
Transparent
Includes
Desk Pad
Features
Non-Slip, Anti-Glare/Minimizes Reflections

Description

Duraglas Desk Pad,21 In.x 16 In.,Transparent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.