Floor Grip Marking Tape, Black
Mfr # 106401
Zoro # G314147443
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Standards
ASR A1.5/1.2, DIN 51130 Slip Resistance R13
Legend
No Legend
Grit Size
36
Anti-Slip Surface
Textured
Tape Brand
DURALINE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
106401
Zoro #
G314147443
UPC #
-
Country of Origin
United Kingdom
Dimensions
Grit Size
36
Imperial Tape Width
2 in
Tape Thickness
1.1 mm
Imperial Tape Length
49 13/64 ft
Description
Anti-Slip Tape, Black, 2 in, 49 13/64 ft, Grit Size Proprietary, Solid, Fluorescent No, 1.1 mm, Abrasive Grade Extra-Coarse Abrasive, Tape Adhesive Material Solvent Acrylic, Tape Brand DURALINE, DURALINE(R) GRIP + FORMFIT, DURALINE(R) GRIP, Environment Indoor, Outdoor, Legend No Legend, Glow In The Dark No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.