Floor Grip Marking Tape, Black
Mfr # 109401
Zoro # G514147441
product price: $32.19
/eaKey Features
Width
25 mm
Standards
ASR A1.5/1.2, DIN 51130 Slip Resistance R13
Legend
No Legend
Grit Size
36
Sub-Brand
DURALINE(R) GRIP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
109401
Zoro #
G514147441
UPC #
-
Country of Origin
United Kingdom
Dimensions
Width
25 mm
Grit Size
36
Tape Thickness
1 mm
Imperial Tape Width
1 in
Imperial Tape Length
49 13/64 ft
Description
Anti-Slip Tape, Black, 1 in, 49 13/64 ft, Grit Size Proprietary, Solid, Fluorescent No, 1 mm, Abrasive Grade Extra-Coarse Abrasive, Tape Adhesive Material Solvent Acrylic, Tape Brand DURALINE, DURALINE(R) GRIP, DURALINE(R) GRIP, Environment Indoor, Outdoor, Legend No Legend, Glow In The Dark No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.