Zoro Homepage

Floor Grip Marking Tape, Black

  • Mfr # 109601

  • Zoro # G513342472


product price: $58.69
/ea

Key Features

Width
50 mm
Standards
ASR A1.5/1.2, DIN 51130 Slip Resistance R13
Grit Size
36
Legend
No Legend
Tape Thickness
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
109601
Zoro #
G513342472
UPC #
-
Country of Origin
United Kingdom

Dimensions

Width
50 mm
Grit Size
36
Tape Thickness
1 mm
Imperial Tape Length
49 13/64 ft
Imperial Tape Width
2 in

Description

Anti-Slip Tape, Black, 2 in, 49 13/64 ft, Grit Size Proprietary, Solid, Fluorescent No, 1 mm, Abrasive Grade Extra-Coarse Abrasive, Tape Adhesive Material Solvent Acrylic, Tape Brand DURALINE, DURALINE(R) GRIP +, DURALINE(R) GRIP, Environment Indoor, Outdoor, Legend No Legend, Glow In The Dark No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.