Floor Grip Marking Tape, Yellow/Black
Mfr # 1083130
Zoro # G014147385
product price: $68.89
/eaKey Features
Width
50 mm
Standards
ASR A1.5/1.2, DIN 51130 Slip Resistance R13
Grit Size
60
Legend
No Legend
Sub-Brand
DURALINE(R) GRIP
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1083130
Zoro #
G014147385
UPC #
-
Country of Origin
United Kingdom
Dimensions
Width
50 mm
Grit Size
60
Imperial Tape Length
49 13/64 ft
Tape Thickness
0.7 mm
Imperial Tape Width
2 in
Description
Anti-Slip Tape, Black/Yellow, 2 in, 49 13/64 ft, Grit Size Proprietary, Striped, Fluorescent No, 0.7 mm, Abrasive Grade Coarse, Tape Adhesive Material Solvent Acrylic, Tape Brand DURALINE, DURALINE(R) GRIP, DURALINE(R) GRIP, Environment Indoor, Outdoor, Legend No Legend, Glow In The Dark No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.