Zoro Homepage

Floor Grip Marking Tape, Yellow/Black

  • Mfr # 1095130

  • Zoro # G514911165


product price: $37.99
/ea

Key Features

Standards
ASR A1.5/1.2, DIN 51130 Slip Resistance R13
Imperial Tape Length
49 13/64 ft
Tape Pattern
Striped
Abrasive Grade
Extra-Coarse Abrasive
Specialty Environment Applications
Industrial Floors, Ramps, Steps, Treads on Machines, Treads on Vehicles, Walking Areas
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1095130
Zoro #
G514911165
UPC #
-
Country of Origin
United Kingdom

Dimensions

Imperial Tape Length
49 13/64 ft
Imperial Tape Width
1 in
Tape Thickness
1 mm
Grit Size
36

Description

Anti-Slip Tape, Black/Yellow, 1 in, 49 13/64 ft, Grit Size Proprietary, Striped, Fluorescent No, 1 mm, Abrasive Grade Extra-Coarse Abrasive, Tape Adhesive Material Solvent Acrylic, Tape Brand DURALINE, DURALINE(R) GRIP +, DURALINE(R) GRIP, Environment Indoor, Outdoor, Legend No Legend, Glow In The Dark No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.