Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Floor Grip Marking Tape, Yellow/Black

  • Mfr # 1097130

  • Zoro # G913342522


product price: $62.54
/ea

Key Features

Standards
ASR A1.5/1.2, DIN 51130 Slip Resistance R13
Legend
No Legend
Grit Size
36
Tape Backing Material
Aluminium
Imperial Tape Width
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1097130
Zoro #
G913342522
UPC #
-
Country of Origin
United Kingdom

Dimensions

Grit Size
36
Imperial Tape Width
2 in
Tape Thickness
1 mm
Imperial Tape Length
49 13/64 ft

Details

Item
Anti-Slip Tape
Standards
ASR A1.5/1.2, DIN 51130 Slip Resistance R13
Legend
No Legend
Tape Backing Material
Aluminium
Tape Brand
DURALINE
Tape Resistance Properties
Abrasion Resistance, Slip Resistance
Environment
Indoor, Outdoor
Sub-Brand
DURALINE(R) GRIP +
Series
DURALINE(R) GRIP
Product Form
Roll
Fluorescent
No
Specialty Environment Applications
Industrial Floors, Ramps, Steps, Treads on Machines, Treads on Vehicles, Walking Areas
Glow In The Dark
No
Specifications Met
R13
Abrasive Grade
Extra-Coarse Abrasive
Adhesive Properties
Permanent Adhesive
Anti-Slip Surface
Textured
Tape Color
Black/Yellow
Tape Pattern
Striped
Maximum Tape Performance Temperature
80 Degrees C
Minimum Tape Performance Temperature
-40 Degrees C
Tape Adhesive Material
Solvent Acrylic

Description

Anti-Slip Tape, Black/Yellow, 2 in, 49 13/64 ft, Grit Size Proprietary, Striped, Fluorescent No, 1 mm, Abrasive Grade Extra-Coarse Abrasive, Tape Adhesive Material Solvent Acrylic, Tape Brand DURALINE, DURALINE(R) GRIP +, DURALINE(R) GRIP, Environment Indoor, Outdoor, Legend No Legend, Glow In The Dark No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.