
Floor Marking Arrow Shape, No Legend, 10 PK
Mfr # 170504
Zoro # G913342478
product price: $29.39
/pk 10, $2.94/eaKey Features
Tape Backing Material
PVC-P
Tape Pattern
Solid
Standards
ASR A1.5/1.2, DIN 51130 R9
Tape Color
Yellow
Legend
No Legend
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
170504
Zoro #
G913342478
UPC #
-
Country of Origin
United Kingdom
Dimensions
Tape Thickness
0.7 mm
Imperial Tape Width
3 15/16 in
Imperial Tape Length
7 7/8 in
Details
Item
Floor Marking Arrow Shape
Tape Backing Material
PVC-P
Tape Pattern
Solid
Standards
ASR A1.5/1.2, DIN 51130 R9
Tape Color
Yellow
Legend
No Legend
Adhesive Properties
Permanent Adhesive
Environment
Indoor
Fluorescent
No
Product Form
Individual Arrow Shape Pieces
Tape Adhesive Material
Acrylic Glue
Tape Resistance Properties
Abrasion-Resistant
Specifications Met
ASR A1.5/1.2 ''Floors'', DIN 51130 Slip resistance (R group) R9
Tape Type
Arrow-Shaped
Glow In The Dark
No
Tape Brand
DURABLE
Maximum Tape Performance Temperature
70 Degrees C
Minimum Tape Performance Temperature
-30 Degrees C
Description
Floor Marking Arrow Shape, Individual Arrow Shape Pieces, Solid, Yellow, 3 15/16 in, 7 7/8 in, 0.7 mm, PVC-P, DURABLE, Not Applicable, Series Not Applicable, Legend No Legend, Glow In The Dark No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.