Zoro Homepage

Floor Marking Cross Shape, No Legend, 10 PK

  • Mfr # 170104

  • Zoro # G813342479


product price: $54.69
/pk 10, $5.47/ea

Key Features

Tape Backing Material
PVC-P
Tape Color
Yellow
Legend
No Legend
Tape Thickness
0.7 mm
Standards
ASR A1.5/1.2, DIN 51130 R9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170104
Zoro #
G813342479
UPC #
-
Country of Origin
United Kingdom

Dimensions

Tape Thickness
0.7 mm
Imperial Tape Length
5 29/32 in
Imperial Tape Width
5 29/32 in

Details

Item
Floor Marking Cross Shape
Tape Backing Material
PVC-P
Tape Color
Yellow
Legend
No Legend
Standards
ASR A1.5/1.2, DIN 51130 R9
Tape Pattern
Solid
Tape Adhesive Material
Acrylic Glue
Tape Brand
DURABLE
Specifications Met
ASR A1.5/1.2 ''Floors'', DIN 51130 Slip resistance (R group) R9
Tape Type
Cross-Shaped
Tape Resistance Properties
Abrasion-Resistant
Product Form
Individual Cross Shape Pieces
Environment
Indoor
Glow In The Dark
No
Fluorescent
No
Adhesive Properties
Permanent Adhesive
Minimum Tape Performance Temperature
-30 Degrees C
Maximum Tape Performance Temperature
70 Degrees C

Description

Floor Marking Cross Shape, Individual Cross Shape Pieces, Solid, Yellow, 5 29/32 in, 5 29/32 in, 0.7 mm, PVC-P, DURABLE, Not Applicable, Series Not Applicable, Legend No Legend, Glow In The Dark No, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.