
Floor Marking Foot Shape, No Legend, 10 PK
Mfr # 172704
Zoro # G713342487
product price: $53.39
/pk 5, $10.68/eaKey Features
Tape Pattern
Solid
Tape Thickness
0.7 mm
Standards
ASR A1.5/1.2, DIN 51130 R9
Tape Color
Yellow
Legend
No Legend
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
172704
Zoro #
G713342487
UPC #
-
Country of Origin
United Kingdom
Dimensions
Tape Thickness
0.7 mm
Imperial Tape Width
3 35/64 in
Imperial Tape Length
9 7/16 in
Details
Item
Floor Marking Foot Shape
Tape Pattern
Solid
Standards
ASR A1.5/1.2, DIN 51130 R9
Tape Color
Yellow
Legend
No Legend
Tape Backing Material
PVC-P
Environment
Indoor
Adhesive Properties
Permanent Adhesive
Tape Adhesive Material
Acrylic Glue
Specifications Met
ASR A1.5/1.2 ''Floors'', DIN 51130 Slip resistance (R group) R9
Product Form
Individual Footprint Shape Pairs
Tape Type
Footprint-Shaped
Glow In The Dark
No
Fluorescent
No
Tape Brand
DURABLE
Tape Resistance Properties
Abrasion-Resistant
Maximum Tape Performance Temperature
70 Degrees C
Minimum Tape Performance Temperature
-30 Degrees C
Description
Floor Marking Foot Shape, Individual Footprint Shape Pairs, Solid, Yellow, 3 35/64 in, 9 7/16 in, 0.7 mm, PVC-P, DURABLE, Not Applicable, Series Not Applicable, Legend No Legend, Glow In The Dark No, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.