Zoro Homepage

Floor Marking L Shape, No Legend, 10 PK

  • Mfr # 170204

  • Zoro # G013342521


product price: $42.79
/pk 10, $4.28/ea

Key Features

Tape Pattern
Solid
Standards
ASR A1.5/1.2, DIN 51130 R9
Legend
No Legend
Tape Backing Material
PVC-P
Tape Thickness
0.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
170204
Zoro #
G013342521
UPC #
-
Country of Origin
United Kingdom

Dimensions

Tape Thickness
0.7 mm
Imperial Tape Length
3 15/16 in
Imperial Tape Width
3 15/16 in

Details

Item
Floor Marking L Shape
Tape Pattern
Solid
Standards
ASR A1.5/1.2, DIN 51130 R9
Legend
No Legend
Tape Backing Material
PVC-P
Tape Color
Yellow
Fluorescent
No
Tape Resistance Properties
Abrasion-Resistant
Glow In The Dark
No
Specifications Met
ASR A1.5/1.2 ''Floors'', DIN 51130 Slip resistance (R group) R9
Product Form
Individual L Shape Pieces
Tape Brand
DURABLE
Adhesive Properties
Permanent Adhesive
Tape Type
L-Shaped
Environment
Indoor
Tape Adhesive Material
Acrylic Glue
Minimum Tape Performance Temperature
-30 Degrees C
Maximum Tape Performance Temperature
70 Degrees C

Description

Floor Marking L Shape, Individual L Shape Pieces, Solid, Yellow, 3 15/16 in, 3 15/16 in, 0.7 mm, PVC-P, DURABLE, Not Applicable, Series Not Applicable, Legend No Legend, Glow In The Dark No, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.