
Floor Marking Point Shape, No Legend, 10 PK
Mfr # 170404
Zoro # G413342534
product price: $21.39
/pk 10, $2.14/eaKey Features
Tape Thickness
0.7 mm
Legend
No Legend
Tape Pattern
Solid
Standards
ASR A1.5/1.2, DIN 51130 R9
Tape Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
170404
Zoro #
G413342534
UPC #
-
Country of Origin
United Kingdom
Dimensions
Tape Thickness
0.7 mm
Imperial Tape Shape Diameter
3 15/16 in
Details
Item
Floor Marking Point Shape
Legend
No Legend
Tape Pattern
Solid
Standards
ASR A1.5/1.2, DIN 51130 R9
Tape Color
Yellow
Tape Backing Material
PVC-P
Glow In The Dark
No
Tape Resistance Properties
Abrasion-Resistant
Tape Type
Point-Shaped
Specifications Met
ASR A1.5/1.2 ''Floors'', DIN 51130 Slip resistance (R group) R9
Tape Adhesive Material
Acrylic Glue
Product Form
Individual Point Shape Pieces
Tape Brand
DURABLE
Fluorescent
No
Adhesive Properties
Permanent Adhesive
Environment
Indoor
Maximum Tape Performance Temperature
70 Degrees C
Minimum Tape Performance Temperature
-30 Degrees C
Description
Floor Marking Point Shape, Individual Point Shape Pieces, Solid, Yellow, 3 15/16 in, 0.7 mm, PVC-P, DURABLE, Not Applicable, Series Not Applicable, Legend No Legend, Glow In The Dark No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.