Zoro Homepage

ID Badge Holder, 2-3/4" L, Dual, PK25

  • Mfr # 821819

  • Zoro # G5092853


product price: $42.09
/pk 25, $1.68/ea

Key Features

Type
Dual
Material
Polystyrene
Color
Transparent
Width
3 9/16 in
Length
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
821819
Zoro #
G5092853
UPC #
-
Country of Origin
Germany

Dimensions

Width
3 9/16 in
Length
2 3/4 in
Height
4 9/16 in
Material Thickness
1/4 in
Badge Pouch Width
3 3/4 in
Overall Width
3 3/4 in
Overall Height
2 3/4 in
Badge Pouch Height
2 3/4 in

Details

Item
Badge Holder
Type
Dual
Material
Polystyrene
Color
Transparent
Includes
Badge Holder, Strap Clip
Number Series
Blank
Legend
No Legend
For Use With
Badges, ID Cards
Features
Removable, Flexible, Rotating Clip
Product Type
Badge Holder
Retractability
Non-Retractable
Badge Pouch Material
Plastic
Badge Orientation
Horizontal, Vertical
Badge Attachment
Pouch
Background Color
Clear
Orientation
Vertical, Horizontal

Description

Badge Holder, Dual, Number Series Blank, Material Polystyrene, Color Translucent, Length 2 3/4 in, Width 3 9/16 in, Height 4 9/16 in, Legend No Legend, For Use With Badges, ID Cards, Includes Strap Clip, Material Thickness 1/4 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.