Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ID Badge Holder, 2-3/4" L, Open Style, PK10

  • Mfr # 891819

  • Zoro # G5092871


product price: $12.72
/pk 10, $1.27/ea

Key Features

Type
Open Style
Material
Polystyrene
Color
Clear
Width
3 9/16 in
Length
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
891819
Zoro #
G5092871
UPC #
-
Country of Origin
Germany

Dimensions

Width
3 9/16 in
Length
2 3/4 in
Height
2 3/4 in
Material Thickness
1/4 in
Overall Width
3 5/8 in
Overall Height
2 3/4 in
Badge Pouch Height
2 3/4 in
Badge Pouch Width
3 5/8 in
Media Size Supported
3.35 in x 2.13 in

Details

Item
Badge Holder
Type
Open Style
Material
Polystyrene
Color
Clear
Includes
Badge
For Use With
Badges, ID Cards
Number Series
Blank
Legend
No Legend
Features
Lanyard Hole
Product Type
Badge Holder
Badge Attachment
Pouch
Badge Pouch Material
Plastic
Retractability
Non-Retractable
Background Color
Clear
Badge Orientation
Horizontal

Description

Badge Holder, Open Style, Number Series Blank, Material Polystyrene, Color Translucent, Length 2 3/4 in, Width 3 9/16 in, Height 2 3/4 in, Legend No Legend, For Use With Badges, ID Cards, Includes Badge, Material Thickness 1/4 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.