Zoro Homepage

ID Badge Holder, 2-3/4" L, Open Style, PK25

  • Mfr # 811819

  • Zoro # G5092451


product price: $33.69
/pk 25, $1.35/ea

Key Features

Type
Open Style
Material
Polystyrene
Color
Transparent
Width
3 9/16 in
Length
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
811819
Zoro #
G5092451
UPC #
-
Country of Origin
Germany

Dimensions

Width
3 9/16 in
Length
2 3/4 in
Height
4 9/16 in
Material Thickness
1/4 in
Overall Height
2 3/4 in
Overall Width
3/8 in
Badge Pouch Height
2 3/4 in
Badge Pouch Width
3/8 in

Details

Item
Badge Holder
Type
Open Style
Material
Polystyrene
Color
Transparent
Includes
Badge Holder, Strap Clip
Legend
No Legend
For Use With
Badges, ID Cards
Number Series
Blank
Features
Flexible, Rotating Clip
Product Type
Lanyard
Retractability
Non-Retractable
Badge Attachment
Pouch
Background Color
Clear
Badge Pouch Material
Plastic
Badge Orientation
Horizontal, Vertical

Description

Badge Holder, Open Style, Number Series Blank, Material Polystyrene, Color Translucent, Length 2 3/4 in, Width 3 9/16 in, Height 4 9/16 in, Legend No Legend, For Use With Badges, ID Cards, Includes Strap Clip, Material Thickness 1/4 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.