Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ID Badge Holder, Dual, Shell Style, PK10

  • Mfr # 892419

  • Zoro # G5092573


product price: $23.19
/pk 10, $2.32/ea

Key Features

Type
Dual, Shell Style
Material
Acrylic
Color
Transparent
Width
4 in
Length
2 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
892419
Zoro #
G5092573
UPC #
-
Country of Origin
Germany

Dimensions

Width
4 in
Length
2 3/16 in
Height
2 11/16 in
Material Thickness
5/16 in
Overall Width
4 in
Overall Height
2 3/4 in
Badge Pouch Width
4 in
Badge Pouch Height
2 3/4 in
Media Size Supported
3.35 in x 2.13 in

Details

Item
Card Holder
Type
Dual, Shell Style
Material
Acrylic
Color
Transparent
Includes
Badge
Legend
No Legend
For Use With
Badges, ID Cards
Number Series
Blank
Features
Thumb Cut
Product Type
Badge Holder
Background Color
Clear
Badge Orientation
Horizontal, Vertical
Retractability
Non-Retractable
Badge Attachment
Pouch
Badge Pouch Material
Plastic

Description

Badge Holder, Dual, Shell Style, Number Series Blank, Material Acrylic, Color Translucent, Length 2 3/16 in, Width 4 in, Height 2 11/16 in, Legend No Legend, For Use With Badges, ID Cards, Includes Badge, Material Thickness 5/16 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.