Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ID Badge Holder, Shell Style, PK10

  • Mfr # 801219

  • Zoro # G5092320


product price: $43.99
/pk 10, $4.40/ea

Key Features

Type
Shell Style
Material
Acrylic
Color
Transparent
Width
4 in
Length
31.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801219
Zoro #
G5092320
UPC #
-
Country of Origin
China

Dimensions

Width
4 in
Length
31.5 in
Height
5 13/16 in
Material Thickness
1/8 in
Retracted Length
2 3/16 in
Extended Length
23 in
Overall Width
4 in
Overall Height
2 3/4 in
Badge Pouch Width
4 in
Retractable Cord Extended Length
23 in
Lanyard Strap Length
31 1/2 in
Badge Pouch Height
2 3/4 in

Details

Item
Badge Holder
Type
Shell Style
Material
Acrylic
Color
Transparent
Includes
Badge Reel
Number Series
Blank
Legend
No Legend
For Use With
Badges, ID Cards
Features
Card Holder can be used Either in Portrait or Landscape Format
Product Type
Badge Holder
Badge Orientation
Horizontal, Vertical
Retractability
Retractable
Background Color
Clear
Badge Attachment
Pouch
Badge Pouch Material
Plastic
Orientation
Vertical, Horizontal

Description

Badge Holder, Shell Style, Number Series Blank, Material Acrylic, Color Translucent, Length 2 3/16 in, Width 4 in, Height 5 13/16 in, Retracted Length 2 3/16 in, Extended Length 23 in, Legend No Legend, For Use With Badges, ID Cards, Includes Badge Reel, Material Thickness 1/8 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.