Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ID Badge Holder, Shell Style, PK25

  • Mfr # 801319

  • Zoro # G5092372


product price: $53.19
/pk 25, $2.13/ea

Key Features

Type
Shell Style
Material
Acrylic
Color
Transparent
Width
4 in
Length
2 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
801319
Zoro #
G5092372
UPC #
-
Country of Origin
Germany

Dimensions

Width
4 in
Length
2 3/16 in
Height
4 9/16 in
Material Thickness
5/16 in
Overall Height
2 3/4 in
Overall Width
4 in
Badge Pouch Height
2 3/4 in
Badge Pouch Width
4 in
Media Size Supported
3.35 in x 2.13 in

Details

Item
Badge Holder
Type
Shell Style
Material
Acrylic
Color
Transparent
Includes
Badge Holder, Strap Clip
For Use With
Badges, ID Cards
Number Series
Blank
Legend
No Legend
Features
Rotating Clip, Flexible, Slot Hole
Product Type
Badge Holder
Badge Orientation
Horizontal, Vertical
Background Color
Clear
Badge Pouch Material
Plastic
Badge Attachment
Pouch
Retractability
Non-Retractable
Orientation
Vertical, Horizontal

Description

Badge Holder, Shell Style, Number Series Blank, Material Acrylic, Color Translucent, Length 2 3/16 in, Width 4 in, Height 4 9/16 in, Legend No Legend, For Use With Badges, ID Cards, Includes Strap Clip, Material Thickness 5/16 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.